Gauge block holder with quick adjustment 0-100 mm

Article no.: 481700 0-100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 0 mm - 100 mm
Length 206 mm
Width 30 mm
Type of product Gauge block holders

Identification & Classification

Article number 481700 0-100
EAN / GTIN 4030489220749
Manufacturer/responsible person Kolb & Baumann GmbH & Co. KG, Daimlerstraße 24, 63741 ASCHAFFENBURG, Deutschland, www.koba.de

Description

Version:

Gauge block holder with quick adjustment. The patented quick adjustment allows quick, reliable clamping of the parallel gauge blocks. A clamping mechanism prevents the gauge blocks falling out.

Downloads & documents

Suitable products