This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Thermal Multimeter, Type: 279FC

Article no.: 473325 279FC

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Interface: Bluetooth® interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6.000
Basic accuracy 0,09 %
Interface Bluetooth® interface
Continuity testing yes
Diode testing yes
Measurement process TRUE RMS
AC voltage 0.1 mV − 1000 V
DC voltage 0.1 mV − 1000 V
AC current 0.1 mA − 2500 A
Resistance 0.1 Ω − 50 MΩ
Capacitance 1 nF − 10 mF
Frequency 0.01 Hz − 999 kHz
Temperature -20 °C - 200 °C
Thermal sensitivity ≤0.2 K
Field of view 36×27 mm
Detector size 80×60 px
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Type of product Multimeter

Identification & Classification

Article number 473325 279FC
EAN / GTIN 95969794466
Manufacturer/responsible person Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Deutschland, www.fluke.com

Description

Version:

Fully equipped digital multimeter with integral thermal imaging camera. Electrical problems can be detected quickly and reliably, saving tedious measurements and validations. Fluke Connect uses Bluetooth® to connect the measurement device to your smartphone. Transmission and saving of measurements and images. Depiction of trends and monitoring of processes. Creation of reports and distribution by e-mail. 3.5 inch LCD colour display for optimum legibility.

Standard:

IEC 61010; EN 61326-1

Supplied with:

Including current clamp for AC, test leads, Lithium-ion battery and charger.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart