• The item cannot be ordered due to missing prices.

Side cover for T-slot, T-slot nominal size: 14mm

Article no.: 375507 14

Select article variation and quantity

T-slot nominal size (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

T-slot nominal size 14 mm
Type of product Cover strip

Identification & Classification

Article number 375507 14
EAN / GTIN 4020772536077
Manufacturer number 6486AO-14
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Deutschland, www.amf.de

Description

Version:

Flexible plastic.

Application:

The side cover for T-slots provides additional protection for the machine slot against chips and liquids during 5-axis machining work.