Plain washer, for threads: M8

Article no.: 375341 M8
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
319 pieces in stock

Select article variation and quantity

for threads Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6340
for threads M8
Bore ⌀ d1 8,4 mm
External ⌀ d2 23 mm
Thickness h 4 mm
Type of product Plain washer

Identification & Classification

Article number 375341 M8
EAN / GTIN 4069515013413
Manufacturer number 375341 M8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Extra strong, flat-pressed and hardened, edges bevelled.
Hardened, black.

Application:

Particularly suitable for clamps.
Especially for making jigs and fixtures.