{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| T-slot nominal size | 18 mm | |
| Thread | M12 | |
| Nut height | 20 mm | |
| Width a | 17,7 mm | |
| Width e | 28 mm | |
| Height k | 10 mm | |
| Type of product | Tee-nut |
| Article number | 375316 18/M12 | |
| EAN / GTIN | 4069515011662 | |
| Manufacturer number | 375316 18/M12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |