• The item cannot be ordered due to missing prices.

Central bushing, Type × length l1: 16X25mm

Article no.: 370108 16X25

Select article variation and quantity

Type × length l1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d1 16 mm
⌀ d2 n6 25 mm
Type of product Bush

Identification & Classification

Article number 370108 16X25
EAN / GTIN 4045197949479
Manufacturer number 370108 16X25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Application:

The plate to be clamped is equipped with two central bushings and two floating bushings, so as to achieve optimum repetition accuracy.

Material:

Case-hardened steel

Note:

Specification of the mounting bore, height ± 0.05 mm and ⌀ H7.