Clamping cam, Threads: M12

Article no.: 370052 M12
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Threads Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 34 mm
Length L 17 mm
L1 23,2 mm
Height H 24 mm
Height H1 12 mm
Height H2 18 mm
Width across flats AF 27 mm
AF1 10 mm
Clamping force 9,3 kN
Stroke S 6,2 mm
maximum tightening torque 90 Nm
Type of product Side clamps

Identification & Classification

Article number 370052 M12
EAN / GTIN 4059245559718
Manufacturer/responsible person Heinrich Kipp Werk GmbH & Co. KG, Heubergstraße 2, 72172 SULZ AM NECKAR, Deutschland, www.kippwerk.de

Description

Advantage:

  • Compact design.
  • Quick and easy clamping of components.

Application:

For lateral clamping of narrow and wide workpieces. The workpiece is clamped by tightening the fixture clamp with a spanner.

Material:

Heat treatable steel, burnished