• The item cannot be ordered due to missing prices.

Pair of parallels, 160×5 Magnetic underside, Height: 25mm

Article no.: 366324 25

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 160 mm
Width 5 mm
Height 25 mm
Height tolerance ± 0.01 mm
Hardness 60 HRC
Type of product Pairs of parallels

Identification & Classification

Article number 366324 25
EAN / GTIN 4062406298388
Manufacturer number 366324 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Advantage:

  • Flexible use thanks to integral rod magnet on the underside.
  • Reduction in set-up time.