• The item cannot be ordered due to missing prices.

Base jaws for Allmatic LC/ TC/ NC8/ GARANT, for type: 125

Article no.: 362633 125

Select article variation and quantity

for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Vice jaws

Identification & Classification

Article number 362633 125
EAN / GTIN 4045197738264
Manufacturer number 362633 125
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Hardened base jaws (nitrided) (45 HRC).

Application:

Base jaws for fitting to the appropriate vice in conjunction with the appropriate quick-change top jaws.

Suitable for:

Allmatic NC8 No. 360405 size 125,
GARANT No. 360465; 361290 each in size 125,
GARANT LC No. 360510 size 125.

Supplied with:

1 pair of base jaws.

Note:

Base jaws for other vice manufacturers available on request.