Toolholder for Tool Boy base unit SK, for arbor size: 30

Article no.: 358550 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
11 pieces in stock

Select article variation and quantity

for arbor size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for arbor size 30 mm
Type of product Toolholder

Identification & Classification

Article number 358550 30
EAN / GTIN 2050001065971
Manufacturer number P400520

Description

Version:

  • Aluminium housing.
  • Interchangeable toolholders.

Feature:
  • ISO taper arbor − self-locking fixing in tool changer flange.

Feature:
  • Indexable toolholders 8×45°.
  • Clamping without damaging the taper.

Feature:

All adapters with a clamping screw.

Advantage:

Clamping without damaging the taper.