Calibration mandrel SK 50, Length: 90mm

Article no.: 355105 90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 30 mm
Type of product Calibration mandrel

Identification & Classification

Article number 355105 90
EAN / GTIN 4062406264451
Manufacturer number 355105 90
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Suitable for:

VG Basic pre-setting device No. 355010.

Note:

The calibration mandrel is required when SK 50 tools are being used, because the spindle lacks its own integral calibration edge.