Parallel wiper plastic 14 mm

Article no.: 343720 14
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
12 pieces in stock

Select article variation and quantity

Pin ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pin ⌀ 14 mm
Type of product Taper wiper

Identification & Classification

Article number 343720 14
EAN / GTIN 4045197274816
Manufacturer number 343720 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

  • Wide spacing for collecting swarf and dirt.
  • Fleece is resistant to oil and emulsions.

Base body: Made of polystyrene (PS)
Significantly more dimensionally stable than wood and therefore offers high precision.
  • No change in shape/dimension in case of temperature fluctuations.
  • No change in shape/dimension in case of moisture fluctuations.
  • Wood is not a good basis for a precision cleaner that has to work on very precisely manufactured machine parts.
PS is recyclable.
  • Pelletising > pressing > compressing.
  • Projects for degradation upcycling are ongoing, i.e. recovery of important chemicals from waste.
Less problems than rigid PVC.
  • PVC causes serious health and environmental problems from production to disposal (cradle to grave).
  • PVC is often prohibited in companies.
Cleaning strips made of high-quality non-woven strips
Higher absorbency
  • Better cleaning than other materials.
  • Longer service life - spaces in between absorb dirt particles. No abrasion of non-woven particles.
  • No contamination of the tools and toolholders.
  • No reduction of the fit accuracy of the spindle and toolholder interfaces.
More dimensionally stable than leather.
  • Leather is organic and therefore not homogeneous in nature and service life.
  • Leather reacts to temperature/humidity fluctuations with changes in shape/dimension.
  • As a result, leather strips can also detach from the base body.
Non-woven fabric can be cleaned.
  • Special cleaning agents can be used to remove grease and oil residues from the non-woven fabric.
  • This does not affect the high-quality base body and the secure adhesive connection.
Positive and securely bonded connection
High lateral thrust can be absorbed.
  • Non-woven strips with grooves and thus a positive fit in addition to the bonding of the adhesive.
Suitable for aggressive emulsions.
  • The special adhesive is also resistant to aggressive emulsions.
Non-slip, ergonomic handles
Perfect handling.
  • Non-slip, making them safe and easy to use.
  • Depending on the product, polygon handles or recesses for slip resistance.

Advantage:

Plastic version non-warping, for high precision use. Fleece strips with additional grooves.

Application:

For cleaning internal tapers / external tapers / internal bores on machine spindles, sleeves, and tool arbors (e.g. shrink-fit chucks / hydraulic chucks).

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart