This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Adapter for quick-change tapping heads GARANT

Article no.: 338123

Select article variation and quantity

Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 32 mm
External ⌀ D 35 mm
Overhang L 7 mm
Tapping range M6 - M20
Type of product Adapter

Identification & Classification

Article number 338123
EAN / GTIN 4045197553553
Manufacturer number 338123
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Application:

Combination of GARANT basic extensions for adapters No. 335646; 335648 and/or intermediate sections No. 338140; 338142.

Suitable for:

No. 338100338118.

Downloads & documents

Suitable products

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart