Clamping device M3-12

Article no.: 333630 M3-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
9 pieces in stock

Select article variation and quantity

suitable for type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for clamping range M3-12
Clamping screw thread M8×1
Length clamping jaw 15 mm
Width clamping jaw 12 mm
Type of product Clamping fixture

Identification & Classification

Article number 333630 M3-12
EAN / GTIN 4045197312730
Manufacturer number 31-4-0054

Description

Version:

Clamping device for square on tap.

Suitable for:

Edalmatic tapping head No. 333500.

Supplied with:

1 clamping screw, 1 left-hand clamp, and 1 right-hand clamp.