Die adapter Exchangeable insert, for threads: M3-M6

Article no.: 319795 M3-M6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

for threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D2 20 mm
Length L 16 mm
Type of product Die holder

Identification & Classification

Article number 319795 M3-M6
EAN / GTIN 4062406239893
Manufacturer number 319795 M3-M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Adapter to take dies to DIN EN 22568 (round version).

Suitable for:

Die toolholder No. 319790; 319793.

Note:

Maximum thread depth 47 mm.