Length stop for lathe 2 HOLEX

Article no.: 313145 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for spindle ⌀ 23 mm - 27 mm
Length of clamping wrench 600 mm
Type of product Length stop

Identification & Classification

Article number 313145 2
EAN / GTIN 4045197605764
Manufacturer number 313145 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Function:

Twisting the clamping stud tightens the 4 integral jaws against the inner wall.

Application:

Optimum aid for axial locking to any point on the hollow spindle.

Supplied with:

Including special wrench for the clamping pin.

Note:

Not suitable for automatic chucks with a clamping tube.