• The item cannot be ordered due to missing prices.

ER Mini clamping nut 20 GARANT

Article no.: 309650 20

Select article variation and quantity

for ER Price per Piece (incl. VAT)

Availability

  • Standard: DIN 6499
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 20 mm
Standard DIN 6499
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HSC
Overall length L 19,5 mm
External ⌀ D 28 mm
Thread M24×1
maximum tightening torque 40 Nm
Type of product Clamping nut

Identification & Classification

Article number 309650 20
EAN / GTIN 4045197292131
Manufacturer number 309650 20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Small external dimensions, case-hardened and ground on all faces.
  • Case-hardened and ground on all faces.