ER clamping nut for sealing rings, for ER: 25

Article no.: 309616 25
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
53 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT

Availability

  • Standard: DIN 6499 D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6499 D
Overall length L 25 mm
External ⌀ D 42 mm
Thread M32x1.5
maximum tightening torque 140 Nm
Type of product Clamping nut

Identification & Classification

Article number 309616 25
EAN / GTIN 2050002087569

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Nut coated for: lower friction and increased clamping force coupled with high wear resistance and corrosion resistance.
With slots.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrenches, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.
Sealing rings No. 309622; 309624; 309628; 309632.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart