This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shrink adapter 3°, vibration damped L = 300 32/12 mm GARANT

Article no.: 302419 32/12

Select article variation and quantity

⌀ d / ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes, with max. 80 bar
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 12 mm
Shank ⌀ d 32 mm
Overall length L 300 mm
Through-coolant yes, with max. 80 bar
Vibration damped
⌀ D2 18 mm
Type of product Extension

Identification & Classification

Article number 302419 32/12
EAN / GTIN 4045197701947
Manufacturer number 302419 32/12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Shank bored through for internal coolant supply (ICS) up to maximum 80 bar. Including length adjustment backstop screw. A carbide core embedded in the adapter damps the tendency to vibrate.
Maximum permissible speed 8,000 rpm.

Advantage:

  • Avoid vibrations in the clamping system.
  • Better workpiece surface finishes.
  • Increased tool service lives.