Clamping screw for GARANT micro-clamp arbor M6

Article no.: 300416 M6
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
27 pieces in stock

Select article variation and quantity

Thread size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck clamping ⌀ D1 6 mm
Thread size M6
Type of product Clamping screw

Identification & Classification

Article number 300416 M6
EAN / GTIN 4045197727336
Manufacturer number 300416 M6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Application:

Clamping screw for GARANT micro-clamp arbor.

Suitable for:

No. 300415.

Optional extras:

Clamping screw No. 300416
For Weldon arbor.