Round tool bit HSS-Co10 6X63 mm HOLEX

Article no.: 295020 6X63
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
145 pieces in stock

Select article variation and quantity

D×Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 6 mm
Tool material HSS Co 10
Length 63 mm
Type of product Tool blank

Identification & Classification

Article number 295020 6X63
EAN / GTIN 4045197187802
Manufacturer number 295020 6X63
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Tool bits with straight-cut square ends.
HSS Co 10 (10 % cobalt, 67 HRC).
Tool bits to DIN 4964 form A. Precision ground within tolerance h14.

Application:

For turning, boring out, grooving etc.; particularly for production of blanks for profile cutters.