TANGFGRIP adapter, neutral, Groove width w: 2mm

Article no.: 273611 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGFGRIP
Groove width w 2 mm
Application type neutral
Through-coolant yes
OAL 50 mm
CUTDIA 52 mm
for maximum workpiece ⌀ 52 mm
axial grooving possible no
Overhang 26 mm
Manufacturer's designation TGAQ D52-2-2Z-JHP
Type of product Cartridges

Identification & Classification

Article number 273611 2
EAN / GTIN 7291075404043
Manufacturer number 3367506

Description

Suitable for:

Tool blocks No. 273600273605.

Suitable for:

LOGIPFGRIP

Attention:

Please order the assembly key No. 279955 separately.

Downloads & documents

Suitable products