{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | PENTAIQGRIP | |
| Shank size | 12 mm | |
| Application type | left-hand | |
| Through-coolant | no | |
| Head length L1 | 26,9 mm | |
| Overall length L | 100 mm | |
| HBH | 8 mm | |
| HBL | 25,7 mm | |
| WF | 11,4 mm | |
| H | 25.5 mm | |
| CWN-CWX | 2 mm - 2,4 mm | |
| axial grooving possible | no | |
| Manufacturer's designation | PCHL 12-D22-2-IQ | |
| Type of product | Toolholder | 
| Article number | 273577 12/22 | |
| EAN / GTIN | 7291075318142 | |
| Manufacturer number | 2302655 |