Parting-off insert neutral, HBX25, Groove width w: 2,2mm

Article no.: 273010 2,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2.149 pieces in stock

Select article variation and quantity

Groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating technology PVD
Groove width w 2,2 mm
Cutting conditions continuous
Type HBX25
Coating TiN
Tool material Carbide
Feed f in steel < 900 N/mm2 0,07 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification & Classification

Article number 273010 2,2
EAN / GTIN 4045197942319
Manufacturer number 273010 2,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
100
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
GG(G)
K
80
continuous
 
dry
 

Description

Application:

Only in conjunction with parting-off tool No. 273000.