{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable indexable insert | AO.T1104 | |
| Angle γ | 30 degrees | |
| Shank type | with bore | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Machining strategy | MTC | |
| Tool exchange | PowerCard | |
| Number of effective inserts Zeff | 3 | |
| Number of indexable inserts | 9 | |
| Overall length Ltot | 55 mm | |
| smallest ⌀ D | 17 mm | |
| largest ⌀ D1 | 65 mm | |
| achievable chamfer width b | 24,3 mm | |
| achievable chamfer length l | 28,1 mm | |
| achievable chamfer height h | 14,2 mm | |
| Mounting bore ⌀ | 22 mm | |
| Feed rate per tooth at hmax | 0,2 mm | |
| Set of insert screws | 219799 10 (8IP; 1.5 Nm) | |
| Type of product | Chamfer mill | |
| USP2 | MTC |
| Article number | 215403 30 | |
| EAN / GTIN | 4069515038188 | |
| Manufacturer number | 215403 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |