This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Plunge milling cutter 95° with threaded shank 10/2 mm GARANT

Article no.: 211872 10/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Price per Piece (incl. VAT)

Availability

  • Setting angle κ: 95
  • Milling application: Circular milling; Ramping
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 95 degrees
Milling application Circular milling; Ramping
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 6,5 mm
⌀ D2 9,7 mm
Overall length Ltot 18 mm
Mounting thread M M6
suitable indexable insert XDHW 040110
Set of insert screws 219829 (5IP. 0.45 Nm)
Type of product Plunge mill

Identification & Classification

Article number 211872 10/2
Manufacturer number 211872 10/2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Typical tool for use in toolmaking and mould making, as a screw-in tool can be extended individually.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 0.45 with bit No. 674252 size 5IP.