This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide ball nose slot drill ZOX 12 mm GARANT

Article no.: 207030 12

Select article variation and quantity

⌀ f8 DC (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: W
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 12 mm
Coating ZOX
Tool material Solid carbide
Standard Manufacturer’s standard
Type W
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.03×D for copy milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Flute length Lc 16 mm
Radius R 6 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 11,4 mm
Overall length L 73 mm
Shank ⌀ Ds 12 mm
Feed fz for copy milling in short-chipping aluminium 0,073 mm
Correction factor for vc 1,25
Colour ring yellow
Type of product Ball-nosed slot drill

Identification & Classification

Article number 207030 12
EAN / GTIN 4045197125910
Manufacturer number 207030 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
600
Alu > 10% Si
N
400
wet maximum
 
wet minimum
 
dry
 
Air