Connector Bungee, Load capacity: 6,8kg

Article no.: 098240 6,8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
90 pieces in stock

Select article variation and quantity

Load capacity (kg) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1500047
Type of product Fall protection tool

Identification & Classification

Article number 098240 6,8
EAN / GTIN 852684930926
Manufacturer number 7100209333
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Deutschland, www.3mdeutschland.de

Description

Version:

For securing tools to safety harnesses or other attachment points. With a self-locking twist-lock carabiner and a loop.
Load capacity up to 6.8 kg. Maximum carabiner opening 20 mm.

Note:

When attached to a person a tool weight of 2.3 kg must not be exceeded.