• The item cannot be ordered due to missing prices.

Fall arrest block FALCON EDGE, Wire cable length: 9m

Article no.: 098156 9

Select article variation and quantity

Wire cable length (m) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation FALCON EDGE
Standard EN 360
Weight 4,8 kg
Length 9 m
Type of product Fall limiter

Identification & Classification

Article number 098156 9
EAN / GTIN 3660681060969
Manufacturer number 1034053
Manufacturer/responsible person Honeywell Safety Products Sperian Protection Deuts, Elsenheimerstraße 43, 80687 MÜNCHEN, Deutschland, www.honeywellsafety.com

Description

Version:

FALCON EDGE. Fall arrest block, particularly suitable for edge applications with edge radius of ≥ 0.5 mm.

Standard:

EN 360