uvex ultrasonic full-view safety goggles

Article no.: 096530 CLEAR
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1.901 pieces in stock

Select article variation and quantity

Lens tinting Price per 1 Piece (incl. VAT)

Availability

  • Lens coating: condensation-free; scratch-resistant; resistant to chemicals
  • UV protection: UV400
  • Lens material: Polycarbonat
  • Version: Over-specs

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ultrasonic
Lens identification 2C-1.2 W 1 BKN
Frame identification W 166 34 B CE
Lens coating condensation-free; scratch-resistant; resistant to chemicals
UV protection UV400
Lens material Polycarbonat
Version Over-specs
Type of product Full protection safety glasses

Identification & Classification

Article number 096530 CLEAR
EAN / GTIN 4031101188065
Manufacturer number 9302245
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Deutschland, www.uvex-safety.de/

Description

Version:

Sporty safety goggles with extraordinary wearing comfort. The width of the glasses design ensures side protection of the eye area. Outstanding ventilation keeping the eyes comfortable. The lens with uvex supravision excellence coating is condensation-free on the inner surface and extremely scratch resistant and resistant to chemicals on the outer surface. Suitable as over-specs.

Standard:

EN 166; EN 170

Note:

For this model there are replaceable spare lenses, which are available on request.