Hoist ring, Thread ⌀: M14

Article no.: 086486 M14
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
33 pieces in stock

Select article variation and quantity

Thread ⌀ Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hoist ring

Identification & Classification

Article number 086486 M14
EAN / GTIN 8013429800047
Manufacturer number C8000051420
Manufacturer/responsible person Stamperia Carcano Giuseppe Spa, Via per Alzate 31, 22032 ALBESE CON CASSANO, Italia, www.carcano.it

Description

Version:

Screw-on, 360° rotating attachment point for lifting heavy loads, ball-bearing mounted, 100% crack detection tested, certified by the DGUV.

Note:

SF 4:1 = Safety Factor 4.