• The item cannot be ordered due to missing prices.

hoist ring, Thread ⌀: M10

Article no.: 086483 M10
New product

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Dimensions M10
Thread ⌀ M10
Lifting capacity WLL SF 4:1 0,9 t
Type of product hoist ring

Identification & Classification

Article number 086483 M10
EAN / GTIN 8013429013331
Manufacturer/responsible person Stamperia Carcano Giuseppe Spa, Via per Alzate 31, 22032 ALBESE CON CASSANO, Italia, www.carcano.it

Description

Version:

Screw-on, 360° rotating attachment point for lifting heavy loads, ball-bearing mounted, 100 % crack detection tested, certified by the DGUV, safety factor 4 in all directions.

Note:

SF 4:1 = Safety Factor 4.