Lacquer marker SL100 W

Article no.: 085160 W
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
732 pieces in stock

Select article variation and quantity

Print colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Writing colour white
maximum line thickness 3 mm
quick-drying yes
UV-resistant yes
waterproof yes
Manufacturer's designation SL.100
Type of product Paint marker

Identification & Classification

Article number 085160 W
EAN / GTIN 3660447100700
Manufacturer number 31240120
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Odourless paint, round tip. Resistant to UV and water.
For marking widths 2 − 4 mm.

Application:

For writing on and marking all clean surfaces.