Deep hole marker, Type: 096260

Article no.: 085012 096260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock
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
Writing colour Graphite
Type of product Graphite pencil

Identification & Classification

Article number 085012 096260
EAN / GTIN 3660447110228
Manufacturer number 96260
Manufacturer/responsible person LA-CO Industries Europe S.A.S PIPA, Allée des Combes, 01150 BLYES, France, www.lacoindustries.com

Description

Version:

Deep hole marker with a thin, extra long tip (45 mm) for inaccessible places. Tip, body and retainer clip are made of metal and therefore very sturdy. Integral lead sharpener permits drawing continuous and precise lines. Easily replaceable leads.

Application:

For marking deep-lying surfaces and in attachment holes. Suitable for steel, iron, stone, tiles, ceramics, glass, and plastic.

Supplied with:

Deep hole marker Trades-Marker-Dry with 1 piece graphite lead.