Hose system 1/2 inch, Type: FL35

Article no.: 084420 FL35
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
72 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification & Classification

Article number 084420 FL35
EAN / GTIN 4037728312029
Manufacturer number 0231200-2
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 ESCHBACH, Deutschland, www.ariana-industrie.de

Description

Version:

Plastic hose system for coolants and air. Operating pressure up to max. 6 bar, with clamps size CLAMP up to 60 bar.
  • Compatible with almost all popular systems without adaptors.
  • Modular plug-in system, can be combined individually using the assembly pliers.
  • Rate of flow: approx. 28 litres/min. (1/2 inch), largest outer ⌀ 26 mm.

Supplied with:

2 flat nozzles 35 mm wide

Note:

3/8 inch - version available on request.