• The item cannot be ordered due to missing prices.

Metal hose system 1/2 inch, Type: 1/2

Article no.: 084411 1/2

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cooling system

Identification & Classification

Article number 084411 1/2
EAN / GTIN 4037728070660
Manufacturer/responsible person ARIANA INDUSTRIE GmbH, Staufener Straße 2, 79427 ESCHBACH, Deutschland, www.ariana-industrie.de

Description

Version:

Quick adapter G1/2 inch
Quick adapter
For quick connection of the 1/2 inch articulated hose system to a machine connection with internal thread G 1/2 inch.


  • Single component for system size 2 = 1/2 inch
  • Modular plug-in system
  • Can be used up to 50 bar high pressure.
  • Made of high-quality stainless steel.

Note:

Size SET-1 to SET-4 are pre-assembled complete cables for direct connection. All system sizes (0-3) with all corresponding individual components such as connectors, adapters or nozzles are available on request.

Downloads & documents

Services & product advisors

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart