• The item cannot be ordered due to missing prices.

Thread sealant 50 ml 572

Article no.: 083321 572

Select article variation and quantity

Manufacturer ID Price per Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 572
Chemical basis Dimethacrylate ester
Dynamic viscosity 14.400 mPas - 28.600 mPas
Shape paste
Flashpoint 93 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 12 min
Functional strength to 72 h
Suitable for material Metal
Suitable for application area Pipe threads; Connecting pieces
for thread size M to M80
for imperial thread size 3 in
Maximum gap size 0,1 mm
Strength class medium strength
minimum break-away torque 7 Nm
Colour white
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification & Classification

Article number 083321 572
EAN / GTIN 5010266572321
Manufacturer number 791427
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Deutschland, www.loctite.de

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Slow-curing, for fittings, taps and valves.

Note:

Before applying sealant, clean the threads with general-purpose cleaner No. 083391 and No. 083392.