Lead-free solder wire Sn96.5, Ag3.0, Cu0.5, (melt. temp. 217 °C), roll of 250 g 1,5 mm

Article no.: 082365 1,5
Price per 1 Piece (355,12 € / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock

Select article variation and quantity

Soldering wire ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Soldering wire ⌀ 1,5 mm
Type of product Soldering wire

Identification & Classification

Article number 082365 1,5
EAN / GTIN 4003008078435
Manufacturer number 015MM0250LF02
Manufacturer/responsible person ERSA GmbH, Leonhard-Karl-Straße 24, 97877 WERTHEIM, Deutschland, www.kurtzersa.de

Description

Version:

Solder wire with 3.5 % flux core containing none of the prohibited elements Pb, Cd, Cr6, Hg. Regulations effective since 01. 07. 2006 (melt temperature 217 ° C)