Mounting screws for inserts 10 pieces, Type: 623566000

Article no.: 078132 623566000
Set price 10 Piece (9,09 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M4
Length L 10 mm
Type of product Insert screw

Identification & Classification

Article number 078132 623566000
EAN / GTIN 4007430306364
Manufacturer number 623566000
Manufacturer/responsible person Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Deutschland, www.metabo.com

Description

Version:

  • Used to fasten the inserts for bevelling tools and weld bead removers.
  • The screws have a hex socket on the threaded side so that the inserts can be changed and the screws replaced even if the screw is damaged.