Core drilling machine, Type: MAB155

Article no.: 076535 MAB155
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
9 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation MAB 155
Power supply Mains operated
Power consumption 1.050 W
maximum speed 320 min-1
maximum core drill ⌀ in steel 35 mm
Boring depth 30 mm
Length of magnetic base 80 mm
Width of the magnetic base 160 mm
Working stroke 39 mm
Weight 11 kg
AC supply voltage 230 V
Type of product Core drilling machine

Identification & Classification

Article number 076535 MAB155
EAN / GTIN 4250187513893
Manufacturer number MAB 155
Manufacturer/responsible person BDS Maschinen GmbH, Martinstraße 108, 41063 MÖNCHENGLADBACH, Deutschland, www.bds-maschinen-gmbh.de

Description

Version:

  • Integral internal lubrication system, magnetic indicator for monitoring the magnetic clamping force.
  • Integral cutting oil container, complete cable routing within the casing.
  • Oil bath gearbox.

Note:

  • See No. 118782 to 118922 for core drills.
  • Core drilling machines with automatic feed, vacuum clamping plate and pipe clamping fixtures available on request.
  • Pneumatic core drilling machines with ATEX standard available on request.