HIGH-VISIBILITY WORKWEAR
High-visibility clothing is necessary whenever visibility is poor.
High-visibility jackets, vests and trousers consist of fluorescent or reflective material and are divided into three protection classes.
The protective effect increases the higher the proportion of the protective workwear that this material covers.
Depending on the area of application and the required level of contrast with the environment, there is a choice between high-visibility yellow, orange and red.
We have a team of PPE Specialists ready to assist you in choosing the most suitable high-visibility workwear. Ask about our personalisation offerings.
EN ISO 20471 - High-Visibility Clothing
The international standard EN ISO 20471 for high-visibility clothing defines the requirements for protective workwear for personnal who perform work in environments that require heightened visibility. This standard specifies the performance demands in respect of colour and reflectivity, together with the minimum surface areas and the requirements of the materials down to the smallest clothing sizes. The class designation (the number together with the symbol) denotes how well the product protects the wearer.