Large display YKD-A02

Article no.: YKD-A02
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Display unit

Identification & Classification

Article number YKD-A02
EAN / GTIN 4045761197459
Manufacturer number YKD-A02
L-Number L40250 3273
Manufacturer/responsible person Kern & Sohn GmbH, Ziegelei 1, 72336 BALINGEN, Germany, www.kern-sohn.com

Description

Description:

  • with superior display size, digit height 3” (76 mm). Luminescent, red LED display for easy reading of weight, even from a distance or under poor lighting conditions
  • Ready for wall mounting. 6 segments, mains connection as standard (230 V, EUR/GB), connectionusing RS 232 data interface, dimensions W×D×H 541×55×180 mm. Suitable for the following ranges: IFB, BFB, NFB, UFA, UFB

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart