Mobile Hydraulic Hub Puller ″Citaro″ with max. 30 t tension force

Article no.: YHU-S-Citaro
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YHU-S-Citaro
EAN / GTIN 4021176060137
Manufacturer number YHU-S-Citaro
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The hydraulic hub puller ″Citaro″ is used for pulling wheel hubs in the automotive industry. It allows for the perfect loosening of very stuck, difficult-to-remove wheel hubs. The 30 t pressure cylinder enables a time-saving and versatile application, even with stubborn parts.
  • For quick and easy positioning on the vehicle, the work unit is pivotable and pre-adjustable.
  • The lever actuation allows ergonomic operation from the work area thanks to 360° swivel capability.

Feature:

  • Material: tool steel
  • Total width [mm]: 1105 mm
  • Total width [inch]: 43 1/2
  • Total depth [mm]: 652 mm
  • Total depth [inch]: 25 11/16
  • Total height [mm]: 890 mm
  • Total height [inch]: 35 1/32
  • Thread dimension: other
  • Max. tensile force [kN]: 300 kN
  • Max. tractive force [t]: 30 t
  • Max. pulling force [US t. sh.]: 33.07
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: No
  • Spindle thread dimension: M16x1,5, M18x1,5, M20x1,5
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Usage: Achse ZF A, B und C (Typ AV132) RL 75 E, RL 75 EC
  • Max. pressure [bar]: 700 bar

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart