Pressure pieces for hollow piston cylinder 20 t

Article no.: YDG-20E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number YDG-20E
EAN / GTIN 4021176399091
Manufacturer number YDG-20E
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The pressure pieces for hollow piston cylinders are screwed into the internal thread of the piston rod of the hollow piston cylinder. The center spindle can be inserted directly into the threaded piece or secured and adjusted using a quick adjustment nut when using a pressure piece with a smooth bore. When using the closed pressure piece, the cylinders can be used as lifting jacks.
  • Pressure pieces enable the versatile application of the hollow piston cylinder from KUKKO as a pressure or pull cylinder.

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart