Couple of connectors for tension bolts

Article no.: Y318-41-P
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y318-41-P
EAN / GTIN 4021176318412
Manufacturer number Y318-41-P
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The accessories for hydraulic pullers are used for the application with the pullers from the KUKKO hydraulic program in craftsmanship, industry, and workshop. The crossbars, fastening materials, tension bolts, support nuts, connectors for tension bolts, and quick adjustment nuts are designed for the pullers of the series Y20, Y28, Y30, Y38, Y50, and Y58.

Feature:

  • Material: tool steel
  • Max. tensile force [kN]: 250 kN
  • Max. tractive force [t]: 25 t
  • Max. pulling force [US t. sh.]: 27.56
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart