2-jaw puller with pivotable jaws, up to 700 mm spread, 520 mm reach, without hydraulic hollow piston cylinder

Article no.: Y30-205
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y30-205
EAN / GTIN 4021176036996
Manufacturer number Y30-205
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw pullers with swiveling jaws of the Y-205 series are used for pulling particularly large and stuck bearings, gears, discs, etc. in crafts, industry, and workshops. Due to their simple adjustability, the puller is also suitable for various pulling situations. A hydraulic hollow piston cylinder of the YRH series is also required for use.
  • Universally usable thanks to adjustable reach
  • The greater the pulling force, the stronger the grip of the jaws on the workpiece being pulled.

Feature:

  • Material: tool steel
  • Span outside pull-off (max.) [inch]: 27 9/16
  • Span outside pull-off (max.) [mm]: 700 mm
  • Clamping depth, external puller [mm]: 520 mm
  • Clamping depth external puller [inch]: 20 1/2
  • Max. tensile force [kN]: 300 kN
  • Max. tractive force [t]: 30 t
  • Max. pulling force [US t. sh.]: 33.07
  • Separation diameter (min. - max.) [mm]: 0 mm - 700 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart