9-piece hydraulic external puller set 20 t

Article no.: Y28-256
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y28-256
EAN / GTIN 4021176036811
Manufacturer number Y28-256
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 9-piece hydraulic external puller set Y28-256 is used for removing particularly large and stuck bearings, gears, discs, etc., in industry and commercial vehicles. The set requires no additional accessories for application. In addition to a hydraulic hollow piston cylinder with hand pump, pressure gauge, and hose, the set includes 2-jaw and 3-jaw pullers to ensure a solution for various situations during external extraction.
  • Application-oriented assembly for universal use
  • Through the storage in the metal box, the completeness of the set can be easily overviewed.

Feature:

  • Material: tool steel
  • Total width [mm]: 900 mm
  • Total width [inch]: 35 7/16
  • Total depth [mm]: 550 mm
  • Total depth [inch]: 21 5/8
  • Total height [mm]: 210 mm
  • Total height [inch]: 8 1/4
  • Span outside pull-off (min.) [mm]: 50 mm
  • Span outside pull-off (max.) [inch]: 19 11/16
  • Span outside pull-off (min.) [inch]: 1 15/16
  • Span outside pull-off (max.) [mm]: 500 mm
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 50 mm - 500 mm
  • Clamping depth (max.) [mm]: 300 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Number of parts: 9
  • Packaging: metal case
  • Components: YHP-325, YRH-202, Y20-206, Y205-20, Y218-10, Y218-11, Y20-216
  • Total length of case [mm]: 900 mm
  • Total case depth [mm]: 550 mm
  • Total case height [mm]: 210 mm
  • Material of the case: metal
  • Number of handles: 4
  • Side handle present: Yes
  • Stackable: No
  • Foam insert: No
  • Suitable for Sortimo storage system: No
  • Max. pressure [bar]: 700 bar

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart