1 jaws with tabs, screws, nuts

Article no.: Y205-27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y205-27
EAN / GTIN 4021176423574
Manufacturer number Y205-27
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The puller with tabs, screws, and nuts is used for pulling especially large and stubborn bearings, gears, and discs. The multiple holes in the jaws allow for individual adjustment to the desired reach.
  • Universally applicable due to adjustable reach.

Feature:

  • Material: tool steel
  • Total length [mm]: 850 mm
  • Total length [inch]: 23 5/8
  • Hook sets Suitable for (list): Y28-205, Y28-206, Y20-205, Y20-206, Y205-20, Y206-30
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart