3-jaw puller with adjustable reach, up to 500 mm spread, up to 500 mm reach, without hydraulic hollow piston cylinder

Article no.: Y20-11-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y20-11-1
EAN / GTIN 4021176711626
Manufacturer number Y20-11-1
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw pullers with adjustable reach of the Y20-11 series are used for pulling particularly large and stuck bearings, gears, discs, etc. in crafts, industry, and workshops. The extra-strong design is capable, thanks to parallel jaws, of safely and efficiently pulling components in any position and under full load. A hydraulic hollow piston cylinder of the YRH series is also required for use.
  • Three-jaw design ensures an even load distribution and thus a particularly secure grip on the part being pulled.
  • The pulling hooks can be moved on the crossbar, adjusted in length, and used as external and internal pullers in various pulling situations by turning them around.

Feature:

  • Material: tool steel
  • Span outside pull-off (max.) [inch]: 19 11/16
  • Span outside pull-off (max.) [mm]: 500 mm
  • Clamping depth of external pull-off A1 [mm]: 300 mm
  • Clamping depth outside pull-off A1 [inch]: 11 13/16
  • Clamping depth outside pull-off A2 [mm]: 500 mm
  • Clamping depth outside pull-off A2 [inch]: 19 11/16
  • Span inside pull-out (min.) [mm]: 280 mm
  • Span inside pull-out (max.) [mm]: 600 mm
  • Span inside pull-out (min.) [in.]: 11 1/32
  • Span inside extension (max.) [in.]: 23 5/8
  • Max. tensile force [kN]: 200 kN
  • Max. tractive force [t]: 20 t
  • Max. pulling force [US t. sh.]: 22.05
  • Separation diameter (min. - max.) [mm]: 500 mm
  • Span inside pull-out (min. - max.) [mm]: 280 mm - 600 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart