Seperator for hydraulic PULL/PUSH pullers, separation diameter 75 mm - 330 mm (1 1/4″-12 UNF)

Article no.: Y-515-6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number Y-515-6
EAN / GTIN 4021176043581
Manufacturer number Y-515-6
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The Y-15 series separation devices are used for pulling ball bearings, roller bearings, inner rings, and other flush-fitting parts in crafts, workshops, and industries when there is not enough space for pulling hooks. The separation-puller process can initially separate those parts gently before they can be pulled off from the outside. The Y-15 series impresses with its compatibility and variety of applications. Depending on the application case, there are several variants of the separation devices. The Y-15 series separation devices require the hydraulic puller device of the Y-180 series.
  • The required hydraulic pulling device, in combination with the separating device, allows for the easy and controlled removal of particularly stubborn parts.
  • The sharp edges allow for a pulling action where other types of pullers are unusable.

Feature:

  • Material: tool steel
  • Total width [mm]: 430 mm
  • Total width [inch]: 16 15/16
  • Total depth [mm]: 60 mm
  • Total depth [inch]: 2 3/8
  • Total height [mm]: 595 mm
  • Total height [inch]: 23 7/16
  • Width across flats [mm]: 55 mm
  • Spare parts available: Yes
  • Cut-off diameter (min.) [mm]: 75 mm
  • Separating diameter (max.) [mm]: 330 mm
  • Cutting edge thickness at the tip [mm]: 2 mm
  • Rear cutting edge thickness [mm]: 16 mm
  • Total cutting edge height [mm]: 130 mm
  • Usable snow depth [mm]: 70 mm
  • Mounting thread for tension bolt [mm]: 1 1/4″-12 UNF
  • Cutting diameter (min. - max.) [mm]: 75 mm - 330 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart